Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
WESTWARD

Walking Edger w/Handle, 3/8 In Radius

  • Item# 13A658
  • Mfr. Model# 13A658
  • Catalog Page# N/A
  • UNSPSC# 27112203
Walking Edger w/Handle,3/8 In Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Walking Edger w/Handle
  • Length 6"
  • Width 3"
  • Material Blue Steel
  • Blade Width 6"
  • Blade Length 3"
  • Blade Material Blue Steel
  • Radius 3/8"
  • Lip 1/2"
  • Handle Soft-Grip
  • Handle Length 4-3/8"
  • Handle Dia. 1-1/4"
  • Characteristics Produces Radius At The Edge Of Concrete Slab To Help Prevent Chipping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms