Skip Content

ST
WESTWARD

Universal Pressure Test Set

  • Item # 1MZT7
  • My Part #
  • Mfr. Model # 1MZT7
  • Catalog Page # N/A
  • UNSPSC # 41112403
Universal Pressure Test Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perform standard maintenance and diagnostics that help you keep your fleet on the road. Fuel Injection Pressure Test Set is used for testing fuel injection pressure on domestic and import cars. Not for use on diesel engines.

View More

Technical Specs

  • Item Universal Pressure Test Set
  • Type Global Fuel Injection
  • Used For Testing An Assembly Of Fuel Injection Pressure Testing, For Domestic And Import Cars, Also GM TBI System And Bosch CIS System
  • Material Aluminum, Brass,Common Steel, Rubber Hose, Zinc, NBR Seal
  • Number of Pieces 81
  • Includes Gauge, Hose, Adapters, Tubing, O-Rings, Manifolds, Plugs
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.