Skip Content

DG
TM
WESTWARD

Transfer Pump

  • Item # 3APG1
  • My Part #
  • Mfr. Model # 3APG1
  • Catalog Page # N/A
  • UNSPSC # 25171702
Transfer Pump,For Use With Brake Fluids close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Transfer Pump
  • Type Hand Operated
  • For Use With 1-gal. Bucket
  • Includes Pump, 3 Caps, 36" Hose And Extension Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms