Skip Content
DG
TM
WESTWARD

Torque Socket,Extension,350 Ft-Lbs

  • Item # 2HLC3
  • My Part #
  • Mfr. Model # 2HLC3
  • Catalog Page # N/A
  • UNSPSC # 25172504
Torque Socket,Extension,350 Ft-Lbs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wheel Torque Sockets

Technical Specs

  • Item Torque Socket
  • Type Extension
  • For Use With Impact Wrench
  • Drive Size (In.) 1
  • Torque (Foot-Pounds) 350
  • Working Torque (Newton Meter) 470.0
  • Length (In.) 13-1/4
  • Color Yellow
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions