Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WESTWARD

Torque Socket,Extension,475 Ft-Lbs

  • Item # 2HLB5
  • My Part #
  • Mfr. Model # 2HLB5
  • Catalog Page # N/A
  • UNSPSC # 25172504
Torque Socket,Extension,475 Ft-Lbs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Torque Socket
  • Type Extension
  • For Use With Impact Wrench
  • Drive Size (In.) 3/4
  • Torque (Foot-Pounds) 475
  • Working Torque (Newton Meter) 640.0
  • Length (In.) 13-1/4
  • Color Yellow
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms