Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

16-1/2" 1250 ft.-lb. Torque Multiplier with 1:5 Torque Ratio

  • Item# 5WFL7
  • Mfr. Model# 5WFL7
  • Catalog Page# 1001
  • UNSPSC# 27111715
16-1/2" 1250 ft.-lb. Torque Multiplier with 1:5 Torque Ratio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,330.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.67 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get precise tightening or loosening of heavy-duty bolted connections with smooth and steady use of a torque multiplier. Tightening bolts using a multiplier removes a lot of the physical effort and helps you apply torque more accurately. Use instead of a long lever in tight spaces.

View More

Technical Specs

  • Item Torque Multiplier
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 3/4"
  • Torque Measurement Type Foot-Pound
  • Max. Rated Input 250 ft.-lb.
  • Max. Rated Output 1250 ft.-lb.
  • Torque Ratio 1:5
  • Gear Ratio 5:1
  • Gear System Single Stage Planetary
  • Overall Length 16-1/2"
  • Accuracy +/-5%
  • Reaction System Handle Type
  • Handle Length 12"
  • Head Dia. 4-3/16"
  • Head Thickness 4-5/16"
  • Material Ergonomic Bimaterial
  • Application For Use w/Torque Wrenches, Heavy Duty Power or Impact Sockets, Not For Use w/Power Drive Tools
  • Includes Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.