Skip Content

DG
WESTWARD

Torque Limiter, Female Input: 1/2", Male Output: 1/2", Max. Input: 120 in.-lb.

  • Item # 5WFN7
  • My Part #
  • Mfr. Model # 5WFN7
  • Catalog Page # N/A
  • UNSPSC # 27111715
Torque Limiter, Female Input: 1/2", Male Output: 1/2", Max. Input: 120 in.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Torque Limiter
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 1/2"
  • Max. Rated Input 120 in.-lb.
  • Max. Rated Output 480 in.-lb.
  • Overall Dia. 2-3/16"
  • Overall Height 2-11/16"
  • Rotation CW/CCW
  • For Use With Ratchet Handle/Any Input Drive
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products