Skip Content

 
TM
WESTWARD

Westward Top Chest Toolbox

Westward Top Chest Toolbox close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Top Chest 
  • Drawer Slides Ball Bearing 
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Drawers
Please Select
Color
Please Select
Drawer Capacity
Please Select
Series
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Number of Drawers
Color
Drawer Capacity
Series
Price
Qty
Please use Qty box to add item(s) to cart.
32H867
26"
12-1/16"
14-7/8"
4
Red
66 lb.
Heavy Duty

$253.50 / each

Enter location to check availability
Catalog Page #  951 

Price $253.50 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-1/16"
  • Height 14-7/8"
  • Number of Drawers 4
  • Color Red
  • Drawer Capacity 66 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H868
26"
12-1/16"
14-7/8"
6
Red
66 lb.
26"

$275.75 / each

Enter location to check availability
Catalog Page #  951 

Price $275.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-1/16"
  • Height 14-7/8"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 26"
  • Drawer Slides Ball Bearing
32H869
26"
12-1/16"
17"
7
Red
66 lb.
26"

$320.25 / each

Enter location to check availability
Catalog Page #  951 

Price $320.25 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-1/16"
  • Height 17"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 26"
  • Drawer Slides Ball Bearing
32H873
26"
12-5/8"
14-1/8"
4
Black
80 lb.
Heavy Duty

$331.00 / each

Enter location to check availability
Catalog Page #  950 

Price $331.00 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 4
  • Color Black
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H874
26"
12-5/8"
14-1/8"
4
Blue
80 lb.
Heavy Duty

$331.00 / each

Enter location to check availability
Catalog Page #  950 

Price $331.00 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 4
  • Color Blue
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H872
26"
12-5/8"
14-1/8"
4
Red
80 lb.
56"

$331.00 / each

Enter location to check availability
Catalog Page #  950 

Price $331.00 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 4
  • Color Red
  • Drawer Capacity 80 lb.
  • Series 56"
  • Drawer Slides Ball Bearing
32H876
26"
12-5/8"
14-1/8"
6
Black
80 lb.
Heavy Duty

$353.25 / each

Enter location to check availability
Catalog Page #  950 

Price $353.25 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 6
  • Color Black
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H877
26"
12-5/8"
14-1/8"
6
Blue
80 lb.
Heavy Duty

$353.25 / each

Enter location to check availability
Catalog Page #  950 

Price $353.25 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 6
  • Color Blue
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H875
26"
12-5/8"
14-1/8"
6
Red
80 lb.
Heavy Duty

$353.25 / each

Enter location to check availability
Catalog Page #  950 

Price $353.25 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 14-1/8"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H879
26"
12-5/8"
16-5/16"
9
Black
80 lb.
Heavy Duty

$474.75 / each

Enter location to check availability
Catalog Page #  950 

Price $474.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 16-5/16"
  • Number of Drawers 9
  • Color Black
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H880
26"
12-5/8"
16-5/16"
9
Blue
80 lb.
Heavy Duty

$474.75 / each

Enter location to check availability
Catalog Page #  950 

Price $474.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 16-5/16"
  • Number of Drawers 9
  • Color Blue
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H878
26"
12-5/8"
16-5/16"
9
Red
80 lb.
Heavy Duty

$474.75 / each

Enter location to check availability
Catalog Page #  950 

Price $474.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 12-5/8"
  • Height 16-5/16"
  • Number of Drawers 9
  • Color Red
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H834
26"
16-1/2"
18-1/2"
6
Black
80 lb.
Heavy Duty

$430.75 / each

Enter location to check availability
Catalog Page #  950 

Price $430.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 16-1/2"
  • Height 18-1/2"
  • Number of Drawers 6
  • Color Black
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H835
26"
16-1/2"
18-1/2"
6
Blue
80 lb.
Heavy Duty

$430.75 / each

Enter location to check availability
Catalog Page #  950 

Price $430.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 16-1/2"
  • Height 18-1/2"
  • Number of Drawers 6
  • Color Blue
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H833
26"
16-1/2"
18-1/2"
6
Red
80 lb.
Heavy Duty

$430.75 / each

Enter location to check availability
Catalog Page #  950 

Price $430.75 / each

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 16-1/2"
  • Height 18-1/2"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
34F756
30"
20"
22"
7
Black
100 lb.
Premium

$664.00 / each

Enter location to check availability
Catalog Page #  949 

Price $664.00 / each

Technical Specs

  • Item Top Chest
  • Width 30"
  • Depth 20"
  • Height 22"
  • Number of Drawers 7
  • Color Black
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F757
30"
20"
22"
7
Blue
100 lb.
Premium

$664.00 / each

Enter location to check availability
Catalog Page #  949 

Price $664.00 / each

Technical Specs

  • Item Top Chest
  • Width 30"
  • Depth 20"
  • Height 22"
  • Number of Drawers 7
  • Color Blue
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F774
30"
20"
22"
7
Natural
100 lb.
Premium

$1,024.00 / each

Enter location to check availability
Catalog Page #  949 

Price $1,024.00 / each

Technical Specs

  • Item Top Chest
  • Width 30"
  • Depth 20"
  • Height 22"
  • Number of Drawers 7
  • Color Natural
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F755
30"
20"
22"
7
Red
100 lb.
Premium

$664.00 / each

Enter location to check availability
Catalog Page #  949 

Price $664.00 / each

Technical Specs

  • Item Top Chest
  • Width 30"
  • Depth 20"
  • Height 22"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
32H870
40-1/2"
17-5/8"
19-3/16"
11
Red
66 lb.
26"

$608.00 / each

Enter location to check availability
Catalog Page #  951 

Price $608.00 / each

Technical Specs

  • Item Top Chest
  • Width 40-1/2"
  • Depth 17-5/8"
  • Height 19-3/16"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 26"
  • Drawer Slides Ball Bearing
34F762
41"
20"
22"
8
Black
100 lb.
Premium

$1,410.00 / each

Enter location to check availability
Catalog Page #  949 

Price $1,410.00 / each

Technical Specs

  • Item Top Chest
  • Width 41"
  • Depth 20"
  • Height 22"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F776
41"
20"
22"
8
Natural
100 lb.
Premium

$1,604.00 / each

Enter location to check availability
Catalog Page #  949 

Price $1,604.00 / each

Technical Specs

  • Item Top Chest
  • Width 41"
  • Depth 20"
  • Height 22"
  • Number of Drawers 8
  • Color Natural
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F761
41"
20"
22"
8
Red
100 lb.
Premium

$1,410.00 / each

Enter location to check availability
Catalog Page #  949 

Price $1,410.00 / each

Technical Specs

  • Item Top Chest
  • Width 41"
  • Depth 20"
  • Height 22"
  • Number of Drawers 8
  • Color Red
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
32H837
41-7/16"
18-5/8"
20-5/8"
8
Black
100 lb.
Heavy Duty

$773.50 / each

Enter location to check availability
Catalog Page #  950 

Price $773.50 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 20-5/8"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H838
41-7/16"
18-5/8"
20-5/8"
8
Blue
100 lb.
Heavy Duty

$734.83 / each

Enter location to check availability
Catalog Page #  950 

Clearance Price $734.83 / each

Price $773.50 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 20-5/8"
  • Number of Drawers 8
  • Color Blue
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H836
41-7/16"
18-5/8"
20-5/8"
8
Red
100 lb.
Heavy Duty

$773.50 / each

Enter location to check availability
Catalog Page #  950 

Price $773.50 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 20-5/8"
  • Number of Drawers 8
  • Color Red
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H840
41-7/16"
18-5/8"
26-7/8"
11
Black
100 lb.
Heavy Duty

$907.00 / each

Enter location to check availability
Catalog Page #  950 

Price $907.00 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 26-7/8"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H841
41-7/16"
18-5/8"
26-7/8"
11
Blue
100 lb.
Heavy Duty

$907.00 / each

Enter location to check availability
Catalog Page #  950 

Price $907.00 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 26-7/8"
  • Number of Drawers 11
  • Color Blue
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H839
41-7/16"
18-5/8"
26-7/8"
11
Red
100 lb.
Heavy Duty

$907.00 / each

Enter location to check availability
Catalog Page #  950 

Price $907.00 / each

Technical Specs

  • Item Top Chest
  • Width 41-7/16"
  • Depth 18-5/8"
  • Height 26-7/8"
  • Number of Drawers 11
  • Color Red
  • Drawer Capacity 100 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
31CE56
42"
24"
20-39/64"
8
Black
130 lb.
Heavy Duty

$1,746.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,746.00 / each

Technical Specs

  • Item Top Chest
  • Width 42"
  • Depth 24"
  • Height 20-39/64"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 130 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H871
54-9/16"
17-5/8"
19-3/16"
10
Red
66 lb.
42"

$829.00 / each

Enter location to check availability
Catalog Page #  951 

Price $829.00 / each

Technical Specs

  • Item Top Chest
  • Width 54-9/16"
  • Depth 17-5/8"
  • Height 19-3/16"
  • Number of Drawers 10
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 42"
  • Drawer Slides Ball Bearing
34F768
56"
24"
22"
12
Black
100 lb.
Premium

$2,323.00 / each

Enter location to check availability
Catalog Page #  949 

Price $2,323.00 / each

Technical Specs

  • Item Top Chest
  • Width 56"
  • Depth 24"
  • Height 22"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F769
56"
24"
22"
12
Blue
100 lb.
Premium

$2,323.00 / each

Enter location to check availability
Catalog Page #  949 

Price $2,323.00 / each

Technical Specs

  • Item Top Chest
  • Width 56"
  • Depth 24"
  • Height 22"
  • Number of Drawers 12
  • Color Blue
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F778
56"
24"
22"
12
Natural
100 lb.
Premium

$2,545.00 / each

Enter location to check availability
Catalog Page #  949 

Price $2,545.00 / each

Technical Specs

  • Item Top Chest
  • Width 56"
  • Depth 24"
  • Height 22"
  • Number of Drawers 12
  • Color Natural
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
34F767
56"
24"
22"
12
Red
100 lb.
Premium

$2,323.00 / each

Enter location to check availability
Catalog Page #  949 

Price $2,323.00 / each

Technical Specs

  • Item Top Chest
  • Width 56"
  • Depth 24"
  • Height 22"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 100 lb.
  • Series Premium
  • Drawer Slides Ball Bearing
32H843
57"
24"
26-3/4"
10
Black
130 lb.
Heavy Duty

$1,948.00 / each

Enter location to check availability
Catalog Page #  950 

Price $1,948.00 / each

Technical Specs

  • Item Top Chest
  • Width 57"
  • Depth 24"
  • Height 26-3/4"
  • Number of Drawers 10
  • Color Black
  • Drawer Capacity 130 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H842
57"
24"
26-3/4"
10
Red
130 lb.
Heavy Duty

$1,948.00 / each

Enter location to check availability
Catalog Page #  950 

Price $1,948.00 / each

Technical Specs

  • Item Top Chest
  • Width 57"
  • Depth 24"
  • Height 26-3/4"
  • Number of Drawers 10
  • Color Red
  • Drawer Capacity 130 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
31CE57
72"
24"
26-45/64"
15
Black
130/260 lb.
Heavy Duty

$4,025.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,025.00 / each

Technical Specs

  • Item Top Chest
  • Width 72"
  • Depth 24"
  • Height 26-45/64"
  • Number of Drawers 15
  • Color Black
  • Drawer Capacity 130/260 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More