Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Top Chest, 73-1/2" Width x 29-1/2" Depth x 26-1/8" Height, Number of Drawers: 12

  • Item# 13H101
  • Mfr. Model# 13H101
  • Catalog Page# N/A
  • UNSPSC# 24112401
Red Top Chest, 73-1/2" Width x 29-1/2"  Depth x 26-1/8" Height, Number of Drawers: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Top Chest
  • Width 73-1/2"
  • Depth 29-1/2"
  • Height 26-1/8"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 135 lb.
  • Series Standard
  • Drawer Slides Ball Bearing
  • Storage Capacity 5600 cu. in.
  • Load Rating 500 lb.
  • Material Steel
  • Gauge 18
  • Finish Gloss
  • Configuration (6)26-5/8D x 3-7/64H, (6)26-5/8D x 4-13/16H
  • Locking System Internal Keyed Lock
  • Number of Handles 2
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms