Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Top Chest, 40-1/2" Width x 17-1/2" Depth x 19-3/4" Height, Number of Drawers: 8

  • Item# 1RC74
  • Mfr. Model# 1RC74
  • Catalog Page# N/A
  • Catalog Group# D0655
  • UNSPSC# 24112401
Red Top Chest, 40-1/2" Width x 17-1/2"  Depth x 19-3/4" Height, Number of Drawers: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Top Chest
  • Width 40-1/2"
  • Depth 17-1/2"
  • Height 19-3/4"
  • Number of Drawers 8
  • Color Red
  • Drawer Capacity 75 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 12,000 cu. In.
  • Load Rating 120 lb.
  • Material Steel
  • Gauge 20
  • Finish Gloss
  • Configuration 23-1/2W Left Bank: (2) 16-1/2D x 2H, (1) 16-1/2D x 3H, (1) 16-1/2D x 6H, 12-3/4W Right Bank: (2) 16-1/2D x 2H, (1) 16-1/2D x 3H, (1) 16-1/2D x 6H
  • Locking System Internal Keyed Lock
  • Number of Handles 2
  • Features Drawer Retention System
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms