Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

Polyester Tool Tote, 20" Width, Number of Pockets: 23, Black/Blue

  • Item# 5MZP7
  • Mfr. Model# 5MZP7
  • Catalog Page# N/A
  • UNSPSC# 24111507
Polyester Tool Tote, 20" Width, Number of Pockets: 23, Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Tote
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 23
  • Basic Material Polyester
  • Closure Type Open Top
  • Nominal Overall Width 20"
  • Nominal Overall Depth 8"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 20"
  • Overall Depth 8"
  • Overall Height 10"
  • Number of Inside Pockets 10
  • Number of Outside Pockets 13
  • Color Black/Blue
  • Material 600D Polyester
  • Features Adjustable Shoulder Strap, Tubular Steel Handle with Padded Grip, Plastic Feet, Zippered Front Pocket with ID Window
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms