Skip Content
NC
TM
WESTWARD

6-PC Nonsparking Tool Kit

  • Item # 23X828
  • My Part #
  • Mfr. Model # 23X828
  • Catalog Page # 893
  • UNSPSC # 27113201
Hazmat Nonsparking Tool Set,6 pc. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $582.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward nonsparking tool kit contains a selection of nonsparking hand tools that should be used wherever there may be flammable or combustible dusts, liquids, powders, or residue present. It is recommended that nonsparking hand tools are kept in specially designed kits and inventoried routinely. This process helps to ensure that steel tools are not used accidentally by first responders.

View More

Technical Specs

  • Tool Kit Product Grouping Nonsparking Tool Kits
  • Tool Families Included Pliers, Prybars and Pullers, Screwdrivers, Wrenches
  • Item Nonsparking Tool Kit
  • Number of Pieces 6
  • Number of Pliers 2
  • Number of Prybars and Pullers 1
  • Number of Screwdrivers 2
  • Number of Wrenches 1
  • Insulated / Uninsulated Uninsulated
  • Nonsparking Yes
  • Tool Storage Included Yes
  • Tool Storage Type Included Pouch
  • Pliers Included 6" Combination, 10" Water Pump
  • Prybars and Pullers Included 9" Crate Opener
  • Screwdrivers Included Slotted 5/16", Phillips #2
  • Wrenches Included 8" Adjustable
  • Standards FM7910
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.