Skip Content

DG
WESTWARD

Tool Case, Silver Solid Aluminum, 6" Height, 18" Width, 13" Depth

  • Item # 2WLK5
  • My Part #
  • Mfr. Model # 2WLK5
  • Catalog Page # 747
  • UNSPSC # 24111507
Tool Case, Silver Solid Aluminum, 6" Height, 18" Width, 13" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Case
  • Type Combination
  • Material Solid Aluminum
  • Number of Pockets 40
  • Width 18"
  • Depth 13"
  • Height 6"
  • Color Silver
  • Features Case Shell Made Of Solid Aluminum Alloy, Reinforced Aluminum Trim For Ultra Strong Square Corners, Dotted Surface Includes 2-Piece Tool Pallet and 5-Piece Dividers and Shoulder Strap, Maximum Load Capacity: 33 lbs
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms