Skip Content

DV
TM
WESTWARD

Tool Case, Black ABS, 7-3/4" Height, 19-1/8" Width, 13-3/4" Depth

  • Item # 2WLJ6
  • My Part #
  • Mfr. Model # 2WLJ6
  • Catalog Page # N/A
  • UNSPSC # 24111507
Tool Case,38 Pockets,19 1/8 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This tool case pallet features a removable cover board for floor shell with pockets and loops, and a top pallet with front and back pockets and loops.

View More

Technical Specs

  • Item Tool Case
  • Type Mobile, Run Pocket
  • Material ABS
  • Number of Pockets 38
  • Width 19-1/8"
  • Depth 13-3/4"
  • Height 7-3/4"
  • Color Black
  • Features Case Shell Made of Dentproof ABS Plastic, Robust Aluminum Frame, Telescopic Handle, (2) Free Running Rollers, (2) Lockable Clip Locks, (1) Combination Lock, Carrying Handle, Removable Dividers, Covering Board with Lid, Includes Tool Pallet with Pockets and Document Holder, Outside Dimension: 20"x16"x10"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products