Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Rolling Tool Chest, Polypropylene, Steel, 20-1/16" Overall Width x 11-7/8" Overall Depth

  • Item# 13T138
  • Mfr. Model# 13T138
  • Catalog Page# N/A
  • UNSPSC# 24112401
Rolling Tool Chest, Polypropylene, Steel, 20-1/16" Overall Width x 11-7/8" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Steel Portable Tool Chests and Boxes
All models have heavy-plated, rust-resistant, lockable latches.

View More

Technical Specs

  • Item Rolling Tool Chest
  • Material Polypropylene, Steel
  • Overall Width 20-1/16"
  • Overall Depth 11-7/8"
  • Overall Height 35-1/16"
  • Color Blue/Black
  • Finish Powder Coated
  • Number of Pieces 1
  • Storage Capacity 8000 cu. in.
  • Load Rating 165 lb.
  • Number of Drawers 3
  • Drawer Slides Friction
  • Number of Trays 1
  • Inside Depth 9-1/2"
  • Locking System Hasp
  • Number of Handles 1
  • Wheel Dia. 5"
  • Features Ergonomic Curved Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms