Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Toggle Bolt, Size 3/8,6 In L, PK25

  • Item# 11K316
  • Mfr. Model# 11K316
  • Catalog Page# 2696
  • UNSPSC# 31161609
Toggle Bolt, Size 3/8,6 In L,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $44.20 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in light-duty applications, these steel toggle bolts offer easy installation. The spring-type wing expands to secure the bolt from an otherwise inaccessible point. Use on block, drywall, hollow walls, ceiling, and steel construction.

View More

Technical Specs

  • Item Toggle Bolt
  • Material Steel
  • Head Type Mushroom
  • Thread Size 3/8-16
  • Size 3/8"
  • Bolt Size 3/8"
  • Screw Length 6"
  • Thread Length 5-7/8"
  • Usable Length 4-3/8"
  • Drill Size 1"
  • Head Dia. 5/8"
  • Head Height 1/4"
  • Wing Span 2-7/8"
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.