DV
WESTWARD

Tig Welding Rod,3/32",ER320LR

  • Item # 20AP29
  • My Part #
  • Mfr. Model # 20AP29
  • Catalog Page # N/A
  • UNSPSC # 23171510
Tig Welding Rod,3/32",ER320LR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All TIG Welding Rods

Technical Specs

  • Item TIG Welding Rod
  • Diameter 3/32"
  • Length 36"
  • Container Type Box
  • Container Size 10 lb.
  • Material Stainless Steel
  • AWS Classification ER320LR
  • Tensile Strength 57,000 psi
  • Application Tig Welding
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products