Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Test Indicator.2.25 Dia,1.000 In

  • Item # 4KU82
  • My Part #
  • Mfr. Model # 4KU82
  • Catalog Page # N/A
  • UNSPSC # 41111614
Test Indicator.2.25 Dia,1.000 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dial indicator features a lug-on-center back.

View More

Technical Specs

  • Item Dial Test Indicator
  • Range 1.000"
  • Graduations 0.001"
  • Dial Reading 0-100
  • Dial Size 2-1/4"
  • Dial Color White
  • Range per Revolution 0.1000"
  • Bearing Type Plain
  • Reading Continuous
  • Features Lug Back
  • Standards American Gage Design
  • Includes Adjustable Tolerance Limit Markers, Fitted Cardboard Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.