Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

9" Taping Knife with 12" Stainless Steel Blade, Tan/Black

  • Item# 13A539
  • Mfr. Model# 13A539
  • Catalog Page# N/A
  • UNSPSC# 27112601
9" Taping Knife with 12" Stainless Steel Blade, Tan/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Item Taping Knife
  • Blade Type Flexible
  • Blade Material Stainless Steel
  • Blade Width 12"
  • Handle Material Polypropylene/TPR
  • Blade Length 3"
  • Color Tan/Black
  • Handle Length 6-1/4"
  • Overall Length 9"
  • Handle Design Curved Soft Grip
  • No. of Edges 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms