Skip Content

WV
WESTWARD

TIG Welding Rod,Carbon Steel,ER70S-3

  • Item # 23XM41
  • My Part #
  • Mfr. Model # 23XM41
  • Catalog Page # 2417
  • UNSPSC # 23171512
TIG Welding Rod,Carbon Steel,ER70S-3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All TIG Welding Rods

Product Details

Features smooth and stable arc; low spatter; and thin, uniform coating.

View More

Technical Specs

  • Item TIG Welding Rod
  • Diameter 1/16"
  • Length 36''
  • Container Type Box
  • Container Size 10 lb.
  • Material Carbon Steel
  • AWS Classification ER70S-3
  • Tensile Strength 70,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products