DG
WESTWARD

T Shape Ball End Hex Key with 3mm Tip Size

  • Item # 40WZ11
  • My Part #
  • Mfr. Model # 40WZ11
  • Catalog Page # N/A
  • UNSPSC # 27111710
T Shape Ball End Hex Key with 3mm Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These hex keys are precision formed to exact dimensional tolerances for a precise fit. The heat-treated alloy steel helps to provide high strength and resistance to rotational distortion.

View More

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key
  • Item Ball End Hex Key
  • Shape T
  • Measurement Type Metric
  • Tip Size 3mm
  • Arm Length 4-1/4"
  • Handle Length 4-1/4"
  • Blade Material Alloy Steel
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Cushion Grip
  • Handle Color Blue/Black
  • Handle Material Plastic
  • Working Angle 30 Degrees
  • Meets/Exceeds ASME B18.3 2M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.