Skip Content

DV
WESTWARD

Submerg Arc Welding Flux,F7A0-EL12,50 lb

  • Item # 30C845
  • My Part #
  • Mfr. Model # 30C845
  • Catalog Page # N/A
  • UNSPSC # 23171533
Submerg Arc Welding Flux,F7A0-EL12,50 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Flux

Product Details

Submerged arc welding wire features a mirror-bright surface to help in providing good conductivity for high-speed feeding.

View More

Technical Specs

  • Item Submerged Arc Welding Flux
  • Type F7 A0-EL12 (Mesh 10-60)
  • Container Type Bag
  • Container Size 50 lb
  • Dia. (In.) Malla 10-60
  • Material Agglomerated
  • Min. Tensile Strength (PSI) 70000
  • Application For Very High Current Carrying On AC & DC, Welding Stainless Steel And Hat Resistant Steels In Combination With The Wire Electrodes Of AWS/SFA 5.9 In Respect To The Weld Metal That Is Flux Neutral
  • Standards AWS A5.17 F7 A0-EL12
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products