DV
WESTWARD

Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 10Z840
  • My Part #
  • Mfr. Model # 10Z840
  • Catalog Page # N/A
  • UNSPSC # 27112113
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 3-45/64"
  • Jaw Width 2-1/2"
  • Jaw Length 2-9/16"
  • Overall Length 16"
  • Handle Type Dipped
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • Material Steel
  • Finish Polished
  • Features Wide Range Of Jaw Adjustment, One Piece Rivet
  • Includes 16" Tongue and Groove Pliers
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.