Skip Content

DG
WESTWARD

Three-Flat Step Drill Bit, High Speed Steel, 2 Hole Sizes, 1/16" Step Thickness

  • Item # 19N150
  • My Part #
  • Mfr. Model # 19N150
  • Catalog Page # N/A
  • UNSPSC # 27112801
Step Drill Bit,HSS,7/8 and 1-1/8 w/Steps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High Speed bits feature a Speed Pointâ„¢ tip design and single flute cutting edge that lets you drill multiple diameter holes in aluminum, brass, copper, PVC, steel, wood, and laminates up to 1/8" thick.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Step Drill Bit
  • Drill Bit Material High Speed Steel
  • Size Range 7/8" and 1-1/8"
  • Shank Size 1/2"
  • Number of Hole Sizes 2
  • Step Thickness 1/16"
  • Drill Bit Finish Bright
  • Number of Flutes 3
  • Overall Length 3-1/8"
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.