Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Steering Wheel Remover Set,12 Pieces

  • Item # 32J058
  • My Part #
  • Mfr. Model # 32J058
  • Catalog Page # N/A
  • UNSPSC # 27141101
Steering Wheel Remover Set,12 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Steering Wheel Remover Set
  • Characteristics For Removing Steering Wheel
  • Application For Use On Domestic And Import Vehicles
  • Material Steel
  • Number of Pieces 12
  • Includes Steering Wheel Lock Plate Remover, Steering Pivot Pin Remover, Steering Wheel Puller, Cap Screw Pairs(M8-1.25 x 90mm, 3/8-16 x 3-1/2, 5/16-24 x 3-1/2, 5/16-18 x 4)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms