Skip Content

DV
WESTWARD

Steel Socket Bit Set with 1/4" Drive Size and Chrome Finish; Number of Pieces: 6

  • Item # 1EZH8
  • My Part #
  • Mfr. Model # 1EZH8
  • Catalog Page # 767
  • UNSPSC # 27111703
Steel Socket Bit Set with 1/4" Drive Size and Chrome Finish; Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Bit Set
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Tip Type Star
  • Number of Pieces 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square
  • Material Steel
  • Finish Chrome
  • Sockets Included T10, T15, T20, T25, T27, T30
  • Standards CAMCAR, TMF702
  • Includes Clip Rail Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms