Skip Content

DV
WESTWARD

Steel Screwdriver with 4" Shank and T30 Star, Torx® Tip

  • Item # 5MW89
  • My Part #
  • Mfr. Model # 5MW89
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 4" Shank and T30 Star, Torx® Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver
  • Tip Style Group Star,Torx(R)
  • Tip Size T30
  • Handle Material Multicomponent
  • Shank Length 4"
  • Overall Length 8-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Features Multicomponent Handle
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.