Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WESTWARD

Steel Screwdriver with 3" Shank and #0 Standard Tip

  • Item # 1CLG3
  • My Part #
  • Mfr. Model # 1CLG3
  • Catalog Page # N/A
  • UNSPSC # 27111702
Steel Screwdriver with 3" Shank and #0 Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

As opposed to slotted screwdrivers, this screwdriver features a Phillips head design that offers a more secure hold on fasteners. It helps to resist slipping and stripping, yet it still cams out to prevent overtightening.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Phillips
  • Tip Size #0
  • Handle Material Thermoplastic Vulcanizate
  • Shank Length 3"
  • Overall Length 5-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Features Soft Grip
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.