Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Steel Portable Tool Box, 12-5/8"H x 22"W x 10"D, 1950 cu. in., Black

  • Item# 10J160
  • Mfr. Model# 10J160
  • Catalog Page# 781
  • UNSPSC# 24112401
Steel Portable Tool Box, 12-5/8"H x 22"W x 10"D, 1950 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $165.00 / each

Get This Price

$132.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Padlock hasp

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Steel
  • Nominal Outside Width 22"
  • Nominal Outside Depth 10"
  • Nominal Outside Height 13"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 1950 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 22 lb.
  • Overall Width 22"
  • Overall Depth 10"
  • Overall Height 12-5/8"
  • Finish Powder Coated
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 21-13/16"
  • Inside Depth 10"
  • Inside Height 12"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Cantilever Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.