Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Steel Feeler Gauge, 0.0020 Thickness (In.), 12 Blade Length (In.)

  • Item # 44ZE63
  • My Part #
  • Mfr. Model # 44ZE63
  • Catalog Page # N/A
  • UNSPSC # 41111617
Steel Feeler Gauge, 0.0020 Thickness (In.), 12 Blade Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Feeler Gauges

Technical Specs

  • Item Feeler Gauge
  • Type Long Blade
  • Material Steel
  • Thickness (In.) 0.0020
  • Thickness (mm) 0.05
  • Blade Length (In.) 12
  • Blade Width (In.) 33/64
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.