Skip Content

DG
TM
WESTWARD

Steel Feeler Gauge, 0.0030 Thickness (In.), 3-1/16 Blade Length (In.)

  • Item # 44ZE58
  • My Part #
  • Mfr. Model # 44ZE58
  • Catalog Page # N/A
  • UNSPSC # 41111617
Feeler Gauge,Short Blade,0.0030 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Feeler Gauges

Technical Specs

  • Item Feeler Gauge
  • Type Short Blade
  • Material Steel
  • Thickness (In.) 0.0030
  • Thickness (mm) 0.10
  • Blade Length (In.) 3-1/16
  • Blade Width (In.) 33/64
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions