Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Steel Demolition Screwdriver with 8" Shank and 3/8" Slotted Tip

  • Item # 10J310
  • My Part #
  • Mfr. Model # 10J310
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Demolition Screwdriver with 8" Shank and 3/8" Slotted Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® 3/8" Go-Through keystone slotted screwdriver features a heat-treated steel blade with ground, magnetic tip for a precise fit. Ergonomic tri-lobular plastic handle with a comfortable rubber grip.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Demolition Screwdriver
  • Tip Style Group Slotted
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Handle Material Multicomponent
  • Shank Length 8"
  • Overall Length 12-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Hex
  • Shank Material Steel
  • Finish Chrome with Black Oxide Tip
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms