Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity

  • Item# 1YER5
  • Mfr. Model# 1YER5
  • Catalog Page# N/A
  • UNSPSC# 24101508
40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Creeper
  • Features Drop Rail
  • Load Capacity 250 lb.
  • Length 40-3/16"
  • Width 16-3/4"
  • Height 4-1/8"
  • Frame Material Tubular Steel
  • Caster Size 2-1/2"
  • Caster Type Swivel
  • Number of Wheels 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


40-3/16 In x 16-3/4 In Creeper with 6 Wheels and 250 lb. Load Capacity is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I oirdered one of these for our shop. When it arrived it was missing screws holding the deck to the frame. Grianger immediately shipped a replacement at no charge. It arrived in good shape and they let us keep the damaged unit. we fixed the first one and have been using both of them since late December (5 months). The wheels do not stay on either of them, Very disappointed withthe quality, will not buy another.
Date published: 2013-05-15
  • y_2017, m_2, d_18, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1YER5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.