DG
WESTWARD

Steel, Square V-Block Set,2 Pc

  • Item # 2YNJ2
  • My Part #
  • Mfr. Model # 2YNJ2
  • Catalog Page # N/A
  • UNSPSC # 41111618
Steel, Square V-Block Set,2 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

V-blocks in this set can be used to hold square or round workpieces for layout and inspection work in the toolroom. They are made of hardened steel.

View More

Technical Specs

  • Item V-Block Set,2 Pc
  • Shape Square
  • Material Steel
  • Measuring Range (In.) 0-2
  • Capacity (In.) 1
  • Application For Holding Materials
  • Includes 2 Blocks, 2 Clamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.