Skip Content

 
TM
WESTWARD

Standard SAE Ratcheting Combination Wrench

Standard SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Reversing
Please Select
SAE or Metric
Please Select
Head Size
Please Select
Overall Length
Please Select
Finish
Please Select
Wrench Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
60 Products
Compare /
Item #
Mfr.
Model #
Reversing
SAE or Metric
Head Size
Overall Length
Finish
Wrench Material
Price
Qty
Please use Qty box to add item(s) to cart.
34E325
No
1-1/2"
19-11/16"
Full Polish
Chrome Vanadium Steel

$74.60 / each

Enter location to check availability
Catalog Page #  1005 

Price $74.60 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • Head Size 1-1/2"
  • Number of Points 12
  • Overall Length 19-11/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D985
Yes
5/16"
5-5/16"
Satin
Chrome Vanadium Steel

$17.69 / each

Enter location to check availability
Catalog Page #  NA

Price $17.69 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D983
Yes
3/4"
9-23/32"
Satin
Chrome Vanadium Steel

$24.06 / each

Enter location to check availability
Catalog Page #  NA

Price $24.06 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-23/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE92
Yes
SAE
5/16"
5-1/2"
Full Polish
Steel

$19.80 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
20PG94
Yes
SAE
11/32"
5-1/2"
Mirror
Chrome Vanadium Steel

$11.93 / each

Enter location to check availability
Catalog Page #  NA

Price $11.93 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 11/32"
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Mirror
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D984
Yes
SAE
3/8"
6-7/32"
Satin
Chrome Vanadium Steel

$13.08 / each

Enter location to check availability
Catalog Page #  NA

Price $13.08 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE93
Yes
SAE
3/8"
6-1/4"
Full Polish
Steel

$17.81 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.81 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE94
Yes
SAE
7/16"
6-1/2"
Full Polish
Steel

$17.81 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.81 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D987
Yes
SAE
7/16"
6-9/16"
Satin
Chrome Vanadium Steel

$13.48 / each

Enter location to check availability
Catalog Page #  NA

Price $13.48 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE95
Yes
SAE
1/2"
7"
Full Polish
Steel

$20.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D975
Yes
SAE
1/2"
7-3/64"
Satin
Chrome Vanadium Steel

$14.79 / each

Enter location to check availability
Catalog Page #  NA

Price $14.79 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-3/64"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D989
Yes
SAE
9/16"
7-7/16"
Satin
Chrome Vanadium Steel

$14.15 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-7/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE96
Yes
SAE
9/16"
7-1/2"
Full Polish
Steel

$20.16 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.16 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE97
Yes
SAE
5/8"
8-3/16"
Full Polish
Steel

$24.94 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.94 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-3/16"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D986
Yes
SAE
5/8"
8-15/32"
Satin
Chrome Vanadium Steel

$17.90 / each

Enter location to check availability
Catalog Page #  NA

Price $17.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-15/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK6
Yes
SAE
11/16"
9"
Full Polish
Chrome Vanadium Steel

$24.04 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.04 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z089
Yes
SAE
11/16"
9-1/8"
Satin
Chrome Vanadium Steel

$16.74 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.74 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9-1/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LE98
Yes
SAE
3/4"
9-3/4"
Full Polish
Steel

$27.00 / each

Enter location to check availability
Catalog Page #  1005 

Price $27.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK7
Yes
SAE
13/16"
11-1/2"
Full Polish
Chrome Vanadium Steel

$46.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $46.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 13/16"
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK8
Yes
SAE
7/8"
11-1/2"
Full Polish
Chrome Vanadium Steel

$32.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $32.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/8"
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK9
Yes
SAE
15/16"
13"
Full Polish
Chrome Vanadium Steel

$37.20 / each

Enter location to check availability
Catalog Page #  1005 

Price $37.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 15/16"
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCN1
Yes
SAE
1"
13"
Full Polish
Chrome Vanadium Steel

$55.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $55.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1"
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH2
No
SAE
1/4"
5"
Full Polish
Chrome Vanadium Steel

$12.47 / each

Enter location to check availability
Catalog Page #  1005 

Price $12.47 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/4"
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z066
No
SAE
5/16"
5-11/32"
Full Polish
Chrome Vanadium Steel

$9.23 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.23 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-11/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D945
No
SAE
5/16"
5-11/32"
Satin
Chrome Vanadium Steel

$7.98 / each

Enter location to check availability
Catalog Page #  NA

Price $7.98 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-11/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ19
No
SAE
5/16"
5-43/64"
Full Polish
Steel

$11.21 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.21 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-43/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH3
No
SAE
11/32"
6"
Full Polish
Chrome Vanadium Steel

$9.95 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/32"
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ21
No
SAE
3/8"
6-7/32"
Full Polish
Steel

$13.79 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.79 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z067
No
SAE
3/8"
6-5/16"
Full Polish
Chrome Vanadium Steel

$9.88 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.88 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D946
No
SAE
3/8"
6-5/16"
Satin
Chrome Vanadium Steel

$8.49 / each

Enter location to check availability
Catalog Page #  NA

Price $8.49 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ24
No
SAE
7/16"
6-1/2"
Full Polish
Steel

$19.11 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.11 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z068
No
SAE
7/16"
6-5/8"
Full Polish
Chrome Vanadium Steel

$10.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $10.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D947
No
SAE
7/16"
6-5/8"
Satin
Chrome Vanadium Steel

$8.97 / each

Enter location to check availability
Catalog Page #  NA

Price $8.97 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D948
No
SAE
1/2"
7-1/16"
Satin
Chrome Vanadium Steel

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Price $9.78 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-1/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z069
No
SAE
1/2"
7-3/32"
Full Polish
Chrome Vanadium Steel

$11.41 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.41 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-3/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ27
No
SAE
1/2"
7-5/32"
Full Polish
Steel

$19.28 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-5/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ28
No
SAE
9/16"
7-31/64"
Full Polish
Steel

$22.91 / each

Enter location to check availability
Catalog Page #  1005 

Price $22.91 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-31/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z070
No
SAE
9/16"
7-5/8"
Full Polish
Chrome Vanadium Steel

$12.19 / each

Enter location to check availability
Catalog Page #  1005 

Price $12.19 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-5/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D949
No
SAE
9/16"
7-5/8"
Satin
Chrome Vanadium Steel

$10.53 / each

Enter location to check availability
Catalog Page #  NA

Price $10.53 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-5/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ30
No
SAE
5/8"
8-15/32"
Full Polish
Steel

$19.46 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.46 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-15/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D950
No
SAE
5/8"
8-1/2"
Satin
Chrome Vanadium Steel

$12.08 / each

Enter location to check availability
Catalog Page #  NA

Price $12.08 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH4
No
SAE
11/16"
9"
Full Polish
Chrome Vanadium Steel

$17.82 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.82 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D951
No
SAE
3/4"
9-27/32"
Satin
Chrome Vanadium Steel

$13.24 / each

Enter location to check availability
Catalog Page #  NA

Price $13.24 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-27/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ31
No
SAE
3/4"
9-59/64"
Full Polish
Steel

$17.74 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.74 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-59/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH5
No
SAE
13/16"
11-1/2"
Full Polish
Chrome Vanadium Steel

$21.11 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.11 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 13/16"
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH6
No
SAE
7/8"
13"
Full Polish
Chrome Vanadium Steel

$39.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $39.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/8"
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH7
No
SAE
15/16"
13"
Full Polish
Chrome Vanadium Steel

$27.75 / each

Enter location to check availability
Catalog Page #  1005 

Price $27.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 15/16"
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH8
No
SAE
1"
13"
Full Polish
Chrome Vanadium Steel

$28.95 / each

Enter location to check availability
Catalog Page #  1005 

Price $28.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1"
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCH9
No
SAE
1-1/16"
14"
Full Polish
Chrome Vanadium Steel

$79.05 / each

Enter location to check availability
Catalog Page #  1005 

Price $79.05 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-1/16"
  • Number of Points 12
  • Overall Length 14"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ1
No
SAE
1-1/8"
16"
Full Polish
Chrome Vanadium Steel

$91.15 / each

Enter location to check availability
Catalog Page #  1005 

Price $91.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-1/8"
  • Number of Points 12
  • Overall Length 16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ2
No
SAE
1-1/4"
17"
Full Polish
Chrome Vanadium Steel

$98.55 / each

Enter location to check availability
Catalog Page #  1005 

Price $98.55 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-1/4"
  • Number of Points 12
  • Overall Length 17"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E330
No
SAE
1-5/16"
18-1/8"
Full Polish
Chrome Vanadium Steel

$43.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $43.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-5/16"
  • Number of Points 12
  • Overall Length 18-1/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E329
No
SAE
1-3/8"
18-1/8"
Full Polish
Chrome Vanadium Steel

$45.45 / each

Enter location to check availability
Catalog Page #  NA

Price $45.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-3/8"
  • Number of Points 12
  • Overall Length 18-1/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D924
No
SAE
1-7/16"
18-31/32"
Satin
Chrome Vanadium Steel

$65.45 / each

Enter location to check availability
Catalog Page #  NA

Price $65.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-7/16"
  • Number of Points 12
  • Overall Length 18-31/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D922
No
SAE
1-5/8"
21-21/32"
Satin
Chrome Vanadium Steel

$89.50 / each

Enter location to check availability
Catalog Page #  1005 

Price $89.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-5/8"
  • Number of Points 12
  • Overall Length 21-21/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E326
No
SAE
1-11/16"
24-7/32"
Full Polish
Chrome Vanadium Steel

$107.35 / each

Enter location to check availability
Catalog Page #  NA

Price $107.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-11/16"
  • Number of Points 12
  • Overall Length 24-7/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E328
No
SAE
1-3/4"
24-7/32"
Full Polish
Chrome Vanadium Steel

$107.35 / each

Enter location to check availability
Catalog Page #  NA

Price $107.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-3/4"
  • Number of Points 12
  • Overall Length 24-7/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34E327
No
SAE
1-13/16"
25-3/8"
Full Polish
Chrome Vanadium Steel

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-13/16"
  • Number of Points 12
  • Overall Length 25-3/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D925
No
SAE
1-7/8"
25-3/16"
Satin
Chrome Vanadium Steel

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1-7/8"
  • Number of Points 12
  • Overall Length 25-3/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D927
No
SAE
2"
25-3/16"
Satin
Chrome Vanadium Steel

$138.20 / each

Enter location to check availability
Catalog Page #  NA

Price $138.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 2"
  • Number of Points 12
  • Overall Length 25-3/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More