Skip Content

 
TM
WESTWARD

Standard Metric Ratcheting Combination Wrench

Standard Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Finish
Please Select
Wrench Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
60 Products
Compare /
Item #
Mfr.
Model #
Reversing
Head Size
Overall Length
Finish
Wrench Material
Price
Qty
Please use Qty box to add item(s) to cart.
34D976
Yes
10mm
6-7/32"
Satin
Chrome Vanadium Steel

$13.08 / each

Enter location to check availability
Catalog Page #  NA

Price $13.08 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU11
Yes
10mm
6-1/4"
Full Polish
Steel

$18.45 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D977
Yes
11mm
6-9/16"
Satin
Chrome Vanadium Steel

$15.39 / each

Enter location to check availability
Catalog Page #  NA

Price $15.39 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU12
Yes
12mm
6-3/4"
Full Polish
Steel

$21.72 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.72 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-3/4"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D978
Yes
12mm
6-13/16"
Satin
Chrome Vanadium Steel

$16.17 / each

Enter location to check availability
Catalog Page #  NA

Price $16.17 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-13/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU13
Yes
13mm
7"
Full Polish
Steel

$18.94 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.94 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D979
Yes
13mm
7-3/64"
Satin
Chrome Vanadium Steel

$17.62 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.62 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-3/64"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D997
Yes
14mm
7-7/16"
Satin
Chrome Vanadium Steel

$18.66 / each

Enter location to check availability
Catalog Page #  NA

Price $18.66 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-7/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU14
Yes
14mm
7-1/2"
Full Polish
Steel

$20.21 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.21 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU15
Yes
15mm
7-13/16"
Full Polish
Steel

$25.90 / each

Enter location to check availability
Catalog Page #  1005 

Price $25.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-13/16"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D980
Yes
15mm
7-13/16"
Satin
Chrome Vanadium Steel

$20.72 / each

Enter location to check availability
Catalog Page #  NA

Price $20.72 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-13/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D981
Yes
16mm
8-15/32"
Satin
Chrome Vanadium Steel

$22.04 / each

Enter location to check availability
Catalog Page #  NA

Price $22.04 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-15/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ9
Yes
17mm
9"
Full Polish
Chrome Vanadium Steel

$23.68 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.68 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z090
Yes
17mm
9-1/8"
Satin
Chrome Vanadium Steel

$21.36 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.36 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9-1/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D982
Yes
18mm
9-3/8"
Satin
Chrome Vanadium Steel

$24.28 / each

Enter location to check availability
Catalog Page #  NA

Price $24.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-3/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK1
Yes
19mm
10"
Full Polish
Chrome Vanadium Steel

$26.85 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.85 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 10"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z091
Yes
19mm
9-3/4"
Satin
Chrome Vanadium Steel

$23.84 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.84 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK2
Yes
21mm
11-1/2"
Full Polish
Chrome Vanadium Steel

$46.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $46.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK3
Yes
22mm
11-1/2"
Full Polish
Chrome Vanadium Steel

$46.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $46.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK4
Yes
24mm
13"
Full Polish
Chrome Vanadium Steel

$38.55 / each

Enter location to check availability
Catalog Page #  1005 

Price $38.55 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCK5
Yes
25mm
13"
Full Polish
Chrome Vanadium Steel

$36.10 / each

Enter location to check availability
Catalog Page #  1005 

Price $36.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 25mm
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D988
Yes
8mm
5-5/16"
Satin
Chrome Vanadium Steel

$13.15 / each

Enter location to check availability
Catalog Page #  NA

Price $13.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU10
Yes
8mm
5-1/2"
Full Polish
Steel

$18.98 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.98 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ20
No
10mm
6-7/32"
Full Polish
Steel

$19.16 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.16 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z072
No
10mm
6-5/16"
Full Polish
Chrome Vanadium Steel

$9.88 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.88 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D953
No
10mm
6-5/16"
Satin
Chrome Vanadium Steel

$8.49 / each

Enter location to check availability
Catalog Page #  NA

Price $8.49 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D921
No
11mm
6-5/8"
Satin
Chrome Vanadium Steel

$9.33 / each

Enter location to check availability
Catalog Page #  NA

Price $9.33 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z073
No
12mm
6-5/8"
Full Polish
Chrome Vanadium Steel

$11.04 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.04 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ22
No
12mm
6-51/64"
Full Polish
Steel

$20.48 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.48 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-51/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D954
No
12mm
6-27/32"
Satin
Chrome Vanadium Steel

$9.33 / each

Enter location to check availability
Catalog Page #  NA

Price $9.33 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-27/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z074
No
13mm
7-3/32"
Full Polish
Chrome Vanadium Steel

$11.41 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.41 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-3/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ23
No
13mm
7-5/32"
Full Polish
Steel

$12.75 / each

Enter location to check availability
Catalog Page #  1005 

Price $12.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-5/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ25
No
14mm
7-15/32"
Full Polish
Steel

$23.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-15/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D955
No
14mm
7-19/32"
Satin
Chrome Vanadium Steel

$10.53 / each

Enter location to check availability
Catalog Page #  NA

Price $10.53 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-19/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z075
No
14mm
7-5/8"
Full Polish
Chrome Vanadium Steel

$12.19 / each

Enter location to check availability
Catalog Page #  1005 

Price $12.19 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-5/8"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z076
No
15mm
7-7/8"
Satin
Chrome Vanadium Steel

$10.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $10.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ26
No
15mm
7-61/64"
Full Polish
Steel

$14.50 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-61/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D923
No
16mm
8-1/2"
Satin
Chrome Vanadium Steel

$13.08 / each

Enter location to check availability
Catalog Page #  NA

Price $13.08 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1VP49
No
17mm
9-1/64"
Full Polish
Steel

$19.84 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.84 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9-1/64"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D926
No
18mm
9-13/32"
Satin
Chrome Vanadium Steel

$14.27 / each

Enter location to check availability
Catalog Page #  NA

Price $14.27 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-13/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D940
No
19mm
9-27/32"
Satin
Chrome Vanadium Steel

$13.24 / each

Enter location to check availability
Catalog Page #  NA

Price $13.24 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-27/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ29
No
19mm
9-29/32"
Full Polish
Steel

$33.15 / each

Enter location to check availability
Catalog Page #  1005 

Price $33.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-29/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D941
No
21mm
11-7/32"
Satin
Chrome Vanadium Steel

$20.32 / each

Enter location to check availability
Catalog Page #  NA

Price $20.32 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 11-7/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ3
No
21mm
11-1/2"
Full Polish
Chrome Vanadium Steel

$24.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D942
No
22mm
11-7/32"
Satin
Chrome Vanadium Steel

$20.32 / each

Enter location to check availability
Catalog Page #  NA

Price $20.32 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 11-7/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ4
No
22mm
11-1/2"
Full Polish
Chrome Vanadium Steel

$24.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D943
No
24mm
12-25/32"
Satin
Chrome Vanadium Steel

$24.42 / each

Enter location to check availability
Catalog Page #  NA

Price $24.42 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 12-25/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ5
No
24mm
13"
Full Polish
Chrome Vanadium Steel

$27.00 / each

Enter location to check availability
Catalog Page #  1005 

Price $27.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D944
No
25mm
12-25/32"
Satin
Chrome Vanadium Steel

$24.42 / each

Enter location to check availability
Catalog Page #  NA

Price $24.42 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 25mm
  • Number of Points 12
  • Overall Length 12-25/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCJ6
No
25mm
13"
Full Polish
Chrome Vanadium Steel

$27.00 / each

Enter location to check availability
Catalog Page #  1005 

Price $27.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 25mm
  • Number of Points 12
  • Overall Length 13"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D928
No
27mm
14-1/8"
Satin
Chrome Vanadium Steel

$47.80 / each

Enter location to check availability
Catalog Page #  NA

Price $47.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 27mm
  • Number of Points 12
  • Overall Length 14-1/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D929
No
30mm
16-3/4"
Satin
Chrome Vanadium Steel

$61.80 / each

Enter location to check availability
Catalog Page #  NA

Price $61.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 30mm
  • Number of Points 12
  • Overall Length 16-3/4"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D930
No
32mm
16-3/4"
Satin
Chrome Vanadium Steel

$61.95 / each

Enter location to check availability
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 32mm
  • Number of Points 12
  • Overall Length 16-3/4"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D931
No
34mm
18-31/32"
Satin
Chrome Vanadium Steel

$55.30 / each

Enter location to check availability
Catalog Page #  NA

Price $55.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 34mm
  • Number of Points 12
  • Overall Length 18-31/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D932
No
36mm
18-31/32"
Satin
Chrome Vanadium Steel

$69.70 / each

Enter location to check availability
Catalog Page #  NA

Price $69.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 36mm
  • Number of Points 12
  • Overall Length 18-31/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D933
No
41mm
21-21/32"
Satin
Chrome Vanadium Steel

$95.90 / each

Enter location to check availability
Catalog Page #  NA

Price $95.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 41mm
  • Number of Points 12
  • Overall Length 21-21/32"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D934
No
46mm
25-3/16"
Satin
Chrome Vanadium Steel

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 46mm
  • Number of Points 12
  • Overall Length 25-3/16"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
35Z071
No
8mm
5-11/32"
Full Polish
Chrome Vanadium Steel

$9.23 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.23 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-11/32"
  • Finish Full Polish
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D952
No
8mm
5-3/8"
Satin
Chrome Vanadium Steel

$7.98 / each

Enter location to check availability
Catalog Page #  NA

Price $7.98 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-3/8"
  • Finish Satin
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MZ18
No
8mm
5-21/32"
Full Polish
Steel

$11.21 / each

Enter location to check availability
Catalog Page #  1005 

Price $11.21 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-21/32"
  • Finish Full Polish
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More