Skip Content

DG
TM
WESTWARD

Regular Duty Cast Iron C-Clamp, 6" Max. Opening, 2-3/4" Throat Depth, Blue

  • Item # 10D535
  • My Part #
  • Mfr. Model # 10D535
  • Catalog Page # N/A
  • UNSPSC # 27112120
C-Clamp,6",Iron,Regular Duty,1760 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Westward® 6" malleable-cast C-clamp features a powder-coated Blue finish for corrosion resistance. The black oxide-coated spindles are made of A3 steel to provide smooth, consistent force. Standard duty. Steel swivel pad.
• Throat depth: 2-3/4"
• Load capacity: 1,760 lb.

View More

Technical Specs

  • Item C-Clamp
  • Max. Opening 6"
  • Throat Depth 2-3/4"
  • Clamping Pressure 1760 lb.
  • Body Material Cast Iron
  • Duty Rating Regular Duty
  • Throat Shape Standard
  • Anvil Shape Flat
  • Body Color Blue
  • Min. Opening 0"
  • Body Finish Powder Coated
  • Swivel Pad Yes
  • Spindle Material Steel
  • Spindle Finish Black Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.