Skip Content

DG
WESTWARD

Regular Duty Cast Iron C-Clamp, 4" Max. Opening, 2-1/4" Throat Depth, Blue

  • Item # 10D534
  • My Part #
  • Mfr. Model # 10D534
  • Catalog Page # N/A
  • UNSPSC # 27112120
C-Clamp,4",Iron,Regular Duty,1430 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard-duty Westward® C-clamp features a cast-iron frame with a Blue powder-coated finish and a black oxide-coated steel spindle.
• Throat depth: 2-1/4"
• Clamping pressure: 1,430 lb.

View More

Technical Specs

  • Item C-Clamp
  • Max. Opening 4"
  • Throat Depth 2-1/4"
  • Clamping Pressure 1430 lb.
  • Body Material Cast Iron
  • Duty Rating Regular Duty
  • Throat Shape Standard
  • Anvil Shape Flat
  • Body Color Blue
  • Min. Opening 0"
  • Body Finish Powder Coated
  • Swivel Pad Yes
  • Spindle Material Steel
  • Spindle Finish Black Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.