C3
WESTWARD

Stainless Steel Rolling Cabinet, 33-35/64" H X 42-3/64" W X 18-15/16" D, Number of Drawers: 11

  • Item # 53RH52
  • My Part #
  • Mfr. Model # 53RH52
  • Catalog Page # 742
  • UNSPSC # 24112401
Stainless Steel Rolling Cabinet, 33-35/64" H X 42-3/64" W X 18-15/16" D, Number of Drawers: 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,170.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 290.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Westward Rolling Tool Cabinet is equipped with 4 preassembled casters (2 fixed; 2 swivel with brake) and a heavy-duty steel side handle to let you bring your tools with you just about anywhere in your facility. The smooth-rolling ball bearing slides open fully to allow easy access to the entire drawer contents. Ideal for mechanics, craftsmen, repairmen and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Duty
  • Width 42-3/64"
  • Depth 18-15/16"
  • Height 33-35/64"
  • Number of Drawers 11
  • Color Stainless Steel
  • Drawer Color Stainless Steel
  • Drawer Capacity 99 lb.
  • Drawer Slides Ball Bearing
  • Finish None
  • Storage Capacity 14,268 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5" x 1-1/4"
  • Number of Shelves 0
  • Material Stainless Steel
  • Gauge 19
  • Work Surface Material EVA
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed, (2) Swivel with Brake
  • Locking System Heavy Duty Central
  • Handles Steel
  • Configuration 36-11/16" W x 15-21/32" D x 5-5/16" H, (5) 22-23/64" W x 15-21/32" D x 2-61/64", (1) 22-23/64" W x 15-21/32" D x 6-1/16" H, (1) 11-27-32" W x 15-21/32" D x 12-9/32" H
  • Features Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
  • For Use With Tool Storage
  • Includes Lock, Keys, (11) 2.5mm EVA Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.