Skip Content

WG
WESTWARD

Digital Caliper 0-8"/0-200mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

  • Item # 29AD34
  • My Part #
  • Mfr. Model # 29AD34
  • Catalog Page # N/A
  • UNSPSC # 41111621
Digital Caliper, Standard, 0 to 8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This electronic digital caliper features an LCD display and a zero set, as well as On/Off and inch/mm control buttons.

View More

Technical Specs

  • Item Digital Caliper
  • Caliper Grouping Digital Caliper
  • Caliper Range 0-8"/0-200mm
  • Resolution 0.0005"/0.01mm
  • IP Rating Not Rated
  • SPC Output No
  • Accuracy +/-0.010"/0.20mm
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes
  • Jaw Depth 1-31/32"
  • Long Form Calibration Certificate No
  • Features Thumb Screw, Thumb Roller
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.