Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Halogen Spotlight, Plastic, Gray, 8.75"

  • Item# 5RHL7
  • Mfr. Model# 5RHL7
  • Catalog Page# 671
  • UNSPSC# 39111704
Halogen Spotlight, Plastic, Gray, 8.75" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity, portable spotlight. Tough, weather-resistant construction. Delivers bright, tight beams of light. Comfortable to use, compact, and easy to store.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Sealed Lead Acid
  • Lumens Range 0 to 49
  • Run Time on High Setting 0.5 hr.
  • Lamp Type Halogen
  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Life 300 hr.
  • Length 8.75"
  • Cord Type 12VDC/120VAC
  • Body Dia. 4.75"
  • Cord Length 5.8 ft.
  • Body Color Gray
  • Body Material Plastic
  • Battery Burn Time 0.5 hr.
  • Switch Type Trigger
  • Lens Material Tempered Glass
  • Weight with Batteries 3.40 lb.
  • Standards UL
  • Includes AC/DC Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The light did not work out of the box. The printed instructions said to charge for 15 hours before initial use. The notice on the cord said to charge for 4 hours before use. Confusing.The lens cover loosens too easily, allowing foreign material opportunity to get inside. The wiring harness seemed loose also. December 3, 2014
  • 2016-08-28 T04:37:52.463-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5RHL7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.