DG
WESTWARD

Spiral Band,1/2 In D,Grit 50,1/2 In W

  • Item # 11N312
  • My Part #
  • Mfr. Model # 11N312
  • Catalog Page # N/A
  • UNSPSC # 31191507
Spiral Band,1/2 In D,Grit 50,1/2 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fast-cutting spiral bands remove tough material. Achieve close tolerances when finishing curved, contoured, or hard-to-reach areas. Maximum rpm is determined by rpm rating of expanding rubber drum. Use rubber drums to provide backing support for spiral bands.

View More

Technical Specs

  • Item Spiral Band
  • Diameter 1/2"
  • Width 1/2"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 30,000
  • Grit 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.