Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Butane Butane Soldering Iron Kit; Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insu

  • Item# 4UZZ8
  • Mfr. Model# 4UZZ8
  • Catalog Page# 312
  • UNSPSC# 23171507
Butane Butane Soldering Iron Kit; Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $142.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Butane-powered kit is an excellent addition to your toolbox and is great for a variety of jobs including soldering electronics components and stripping insulation from wires. Temperature control and included conical, heat blower, and chisel tips give you improved accuracy in precise jobs.

View More

Technical Specs

  • Item Butane Soldering Iron Kit
  • Power Source Butane
  • Temp. (F) 480 to 1000
  • Watts 30 to 125
  • Tip 3 Tips: Conical Tip, Heat Blower Tip, Chisel
  • Features Temperature Controlled, Accommodates The Optional Tips (Purchase Separately)
  • Application Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
  • Length (In.) 9.76
  • Standards GS and CE Listed
  • Includes Orifice Assembly, Sponge, Solder Dispenser, Protective Cap and Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.