Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Butane Soldering Iron; Manual Ignition Compact Micro Butane Soldering Iron And Torch, Range 30-70 W

  • Item# 46Z436
  • Mfr. Model# 46Z436
  • Catalog Page# 312
  • UNSPSC# 23171507
Butane Soldering Iron; Manual Ignition Compact Micro Butane Soldering Iron And Torch,  Range 30-70 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Butane Soldering Iron
  • Flame Temp. (Deg. F) 410 Degrees to 750
  • Powered By Butane
  • Characteristics Manual Ignition Compact Micro Butane Soldering Iron And Torch, Range 30-70 Watt, Ready To Use 20 Seconds After Ignition, Tank Contains Fuel For 30 Minutes Of Operaion At Middle Setting
  • Application Use To Electrical Circuit Repair, Light Gauge Welding, Brazing, Light Plumbing, Jewelry, Eyeglass Frame Repair, Model Building, Arts And Crafts, Dental Wax Corrections And Thawing Frozen Locks
  • Includes Built In Refillable Fuel Tank And Striker Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.