ST
WESTWARD

Solar Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 3.82" x 1.85" Viewing AreaBlue

  • Item # 22XX37
  • My Part #
  • Mfr. Model # 22XX37
  • Catalog Page # N/A
  • Catalog Group # J4048
  • UNSPSC # 46181703
Solar Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 3.82" x 1.85" Viewing AreaBlue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Westward® solar-powered auto-darkening welding helmet is designed to protect your eyes and face from sparks, spatter, and harmful radiation under normal welding conditions. Auto-Darkening filter automatically changes from a light state to a dark state when an arc is struck, and returns to the light state when welding stops, to protect your eyes from the bright light created by welding arcs and help you see clearly while working. Helmet comes ready for use. Not suitable for laser welding and oxyacetylene welding/cutting processes; will not protect against explosive devices or corrosive liquids.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 10
  • Welding Helmet Light State 3.0
  • Viewing Area 3.82" x 1.85"
  • Welding Helmet Color Blue
  • Welding Helmet Material Nylon
  • Series Solar
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 2
  • Switching Speed 1/10,000 sec.
  • TIG AMP Rating 35A
  • Power Source Solar
  • Headgear Ratchet
  • ADF Controls Analog
  • Battery Type Solar Cells
  • Features 5 pt. Adjustment Headgear with Removable Sweatband, No Battery Change Required
  • Includes Extra Front Cover Lens
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.