DV
WESTWARD

3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 37

  • Item # 1KEH3
  • My Part #
  • Mfr. Model # 1KEH3
  • Catalog Page # N/A
  • UNSPSC # 27111704
3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 37 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® metric and SAE socket wrench set is designed for industrial and production applications including automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Black chrome finish resists corrosion. 37-piece socket wrench set includes 12 standard 1/4" drive sockets, 19 standard 3/8" sockets, 1/4" drive and 3/8" drive pear-head ratchet, 2 drive extensions, F x M adapter, and plastic molded case.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/4",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 3/16" to 11/16", 4mm to 19mm
  • Number of Pieces 37
  • Std. Socket Point Styles Included 12,6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 5-1/2", 7-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 3/16", 1/4", 9/32", 5/16", 11/32", 4, 4.5, 5, 5.5, 6, 7, 8mm, 3/8" Dr 12 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 7, 8, 9, 10, 11,12, 13, 14, 15, 17, 19mm
  • Includes (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet 7-3/4", (2) Drive Extensions, (1) F x M Adapter, (1) Plastic Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products