WV
Grainger Choice Product
WESTWARD

1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 89

  • Item # 4PM18
  • My Part #
  • Mfr. Model # 4PM18
  • Catalog Page # N/A
  • UNSPSC # 27111703
1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 89 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® 89-piece socket and wrench set includes reliable high-quality tools to handle the most demanding jobs, including: automotive manufacturing, aerospace, chemical plants, petrochemical, mining, government and military, and more. Drive sizes include 1/4", 3/8", and 1/2".

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 1/2",1/4",3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/32" to 7/8", 4mm to 19mm
  • Number of Pieces 89
  • Std. Socket Point Styles Included 12,6
  • Deep Socket Point Styles Included 12,6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Quick-Release 5-1/2", 7-3/4", 8-3/4"
  • Sockets Included 1/4" Dr 6 Pt. Std. 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 3/16", 1/4", 9/32", 5/16", 1/4" Dr 12 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9, 10, 11, 12, 13, 14, 15, 17, 19mm, 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 19mm, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16". 1/2" Dr 12 Pt. Std. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 5/8" Spark Plug , 13/16" Spark Plug
  • Includes 1/4" Drive Quick-Release Ratchet 5-1/2", 3/8" Drive Quick-Release Ratchet 7-3/4", 1/2" Drive Quick-Release Ratchet 8-3/4", 1/4" Drive Extension 3", 3/8" Drive Extension 3", 1/2" Drive Extension 5", Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.