Skip Content

WV
WESTWARD

Socket Adapter,1/2" Female Sq,3/8" Squar

  • Item # 5MP87
  • My Part #
  • Mfr. Model # 5MP87
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket Adapter,1/2" Female Sq,3/8" Squar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Adapter
  • Drive Size 1/2"
  • Drive Type Female Square
  • Output Drive Size 3/8"
  • Output Drive Type Male Square
  • Locking No
  • Overall Length 1-7/16"
  • Number of Pieces 1
  • Finish Chrome
  • Features Standard
  • For Use With Sockets/Accessories
  • Standards ANSI Standard
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products