Skip Content

 
TM
WESTWARD

Snow Pusher

Snow Pusher close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Snow Pusher 
Blade Material
Please Select
Blade Width
Please Select
Blade Height
Please Select
Handle Length
Please Select
Handle Type
Please Select
Handle Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Blade Width
Blade Height
Handle Length
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
6YU37
Carbon Steel
24"
12"
48"
Straight
Wood

$38.90 / each

Enter location to check availability
Catalog Page #  1267 

Price $38.90 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Carbon Steel
  • Blade Width 24"
  • Blade Height 12"
  • Handle Length 48"
  • Handle Type Straight
  • Handle Material Wood
6YU39
Nonstick Aluminum w/Wear Strip
24"
12"
48"
Straight
Wood

$41.65 / each

Enter location to check availability
Catalog Page #  1267 

Price $41.65 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Nonstick Aluminum w/Wear Strip
  • Blade Width 24"
  • Blade Height 12"
  • Handle Length 48"
  • Handle Type Straight
  • Handle Material Wood
36RG03
Polypropylene
22-1/4"
11-1/2"
42"
D-Grip
Wood

$25.25 / each

Enter location to check availability
Catalog Page #  1267 

Price $25.25 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Polypropylene
  • Blade Width 22-1/4"
  • Blade Height 11-1/2"
  • Handle Length 42"
  • Handle Type D-Grip
  • Handle Material Wood
21AC98
Polypropylene with an Aluminum Wear Strip
22-1/4"
11-2/5"
42"
D-Grip
Wood

$30.10 / each

Enter location to check availability
Catalog Page #  1267 

Price $30.10 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Polypropylene with an Aluminum Wear Strip
  • Blade Width 22-1/4"
  • Blade Height 11-2/5"
  • Handle Length 42"
  • Handle Type D-Grip
  • Handle Material Wood
21AD02
Polypropylene with an Aluminum Wear Strip
22-1/4"
11-2/5"
45"
D-Grip
Steel

$30.40 / each

Enter location to check availability
Catalog Page #  1267 

Price $30.40 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Polypropylene with an Aluminum Wear Strip
  • Blade Width 22-1/4"
  • Blade Height 11-2/5"
  • Handle Length 45"
  • Handle Type D-Grip
  • Handle Material Steel
12U485
Steel
30"
12"
48"
Straight
Wood

$73.90 / each

Enter location to check availability
Catalog Page #  1267 

Price $73.90 / each

Technical Specs

  • Item Snow Pusher
  • Blade Material Steel
  • Blade Width 30"
  • Blade Height 12"
  • Handle Length 48"
  • Handle Type Straight
  • Handle Material Wood
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More