DV
WESTWARD

Slotted/Square Precision Screwdriver Set, Multicomponent, Number of Pieces: 5

  • Item # 34E334
  • My Part #
  • Mfr. Model # 34E334
  • Catalog Page # 803
  • UNSPSC # 27111701
Slotted/Square Precision Screwdriver Set, Multicomponent, Number of Pieces: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Blades are precision-machined to exacting tolerances and are dual satin chrome-plated with chrome top tip. Cushion grip handle.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Slotted/Square
  • Tip Style Group Precision
  • Tip Size 1/8",3/32",5/32",5/64",7/64",9/64"
  • Handle Material Multicomponent
  • Shank Length 2-1/2"
  • Includes Slotted 5/64" x 2-1/2", 3/32" x 2-1/2", 1/8" x 2-1/2", 9/64" x 2-1/2", 5/32" x 2-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Number of Pieces 5
  • Shank Shape Round
  • Shank Material SVCM Steel
  • Finish Chrome with Black Oxide Tip
  • Standards ASME B107.600
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms